NORGREN X3048202 G1/8 5/2 FOOT/SPRING
Inline valve - manual/mechanical
See technical informationSee documentsReferences
IMI Norgren:X3048202
Rubix:107A4655
Manufacturer :X3048202

Documents
Product details : NORGREN X3048202 G1/8 5/2 FOOT/SPRING
5/2-way valve G1/8 pedal
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 335 l/min |
| Pressure range | -0,9 ... 10 bar |
Show UNSPSC/ECL@SS
£ 174.18 excl. VAT
/ Each
£ 209.02 incl. VAT
- Usually arrives within 14 working days
