FESTO 525198 SOLENOID VALVE MHP4-M1H-3/2O-1/4


Solenoid valve MHP4-M1H

References
festo:MHP4-M1H-3/2O-1/4
rubix:108A0784
manufacturer :525198
ean:4052568161590
MHP4-M1H-3/2O-1/4 Solenoid valve
brand logo
Technical specifications
Typeapplication-specific directional control valve mh2, mh3, mh4
See all Specifications

Product details : FESTO 525198 SOLENOID VALVE MHP4-M1H-3/2O-1/4


Solenoid valve MHP4-M1H-3/2O-1/4 Valve function=3/2 open, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight272 g
Typeapplication-specific directional control valve mh2, mh3, mh4
Show UNSPSC/ECL@SS
£ 100.70 excl. VAT
/ Each
£ 120.84 incl. VAT
  • Delivery usually within ( 11 ) days