SMC ZP3E-40UMN VACUUM PAD
Mark-free Vacuum Pad with Groove - ZP3E
See technical informationSee documentsReferences
SMC:ZP3E-40UMN
Rubix:394A2015
Manufacturer :ZP3E-40UMN
EAN:3618036463590



Documents
Product details : SMC ZP3E-40UMN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad Sizes: Ø 32 - Ø 125 mm
Shapes: Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 40 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- Delivery usually within ( 12 ) days