References
SMC:ZP2-TB20MBS-H5
Rubix:207A4827
Manufacturer :ZP2-TB20MBS-H5

Documents
Product details : SMC ZP2-TB20MBS-H5 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Sizes: ©4 to Ø 20.
•Shapes: Bellows.
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
•High Flexibility.
Pad Diameter: 20mm (Blast Type)
Material: S (Silicon Rubber)
Mounting: H5 (M5 x 0.8 Male Thread)
•Shapes: Bellows.
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
•High Flexibility.
Pad Diameter: 20mm (Blast Type)
Material: S (Silicon Rubber)
Mounting: H5 (M5 x 0.8 Male Thread)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x19 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | silicone rubber |
| Diameter | 20 mm |
| Shape | bellow |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- Delivery usually within ( 8 ) days