SCHNEIDER E. STOP LEGEND PLATE ZBY8330

Marked legend emergency stop

See technical informationSee documents

References

Schneider Electric:ZBY8330
Rubix:153A1008
EAN:3389110099379
brand logo

Documents

Product details : SCHNEIDER E. STOP LEGEND PLATE ZBY8330


The Harmony® XB4 metal range of modular control and signaling units combines simplicity of installation, flexibility, and robustness. It meets the requirements of the majority of industrial applications. These units are either complete products or separate components for customer assembly

Strengths

High performance even in the most demanding environments
Conformity with IEC, UL, CSA, CCC EAC, and JIS standards, as well as CE marking and marine approvals
Up to IP66, 67, 69, 69K, and type 4X protection ratings
Operating temperature from -40°C –to 70°C
Shock protection level up to IK06
High vibration resistance with shake-proof terminal screws
Large set of accessories to customize your panels
Various types of connection are available: screw clamp, connector, Faston connector, spring terminal, or printed circuit board
A wide choice of contact blocks for general purpose or specific applications (low current, standard, or high power switching)
Operating temperature range from -40 °C to +70 °C/-40 °F to +158 °F for outdoor applications

Applications

General purpose offer covering all segments and applications Industry
Machines and control panels in packaging, material handling, material working, pumping, etc
Ideal in extreme environments: food and beverage, automotive, and outdoor use such as mining, water treatment, etc
Building and infrastructure
Energy distribution panels, public works, restaurants, commercial buildings, airports, etc

Technical specifications


Attributes
Height90 mm
Width90 mm
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
  • In stock: Next day delivery