MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 6R
MASCOT 18078 511 LADIES TROUSERS DIAMOND NAVY
See technical informationSee documentsReferences
Mascot:18078-511-010 82C34
Rubix:242A6544
EAN:5711074727803

Documents
Product details : MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 6R
Diamond fit is especially designed for women with a
difference of more than 20 centimetres between their
waist and hip measurements.
• Ultimate stretch material provides unique freedom of
movement and high comfort.
• The water-repellent multifunctional stretch material
combines a low weight with a very high durability.
• Excellent ventilation at the knee area via a zipper on the
side of the leg.
• The product tolerates industrial washing.
• The kneepad pockets of durable CORDURA® are
adjustable so the kneepads have the optimal position on
your knees.
• Co-certified for use with MASCOT kneepad type SHORT or
LONG, as the kneepad pocket is height-adjustable.
difference of more than 20 centimetres between their
waist and hip measurements.
• Ultimate stretch material provides unique freedom of
movement and high comfort.
• The water-repellent multifunctional stretch material
combines a low weight with a very high durability.
• Excellent ventilation at the knee area via a zipper on the
side of the leg.
• The product tolerates industrial washing.
• The kneepad pockets of durable CORDURA® are
adjustable so the kneepads have the optimal position on
your knees.
• Co-certified for use with MASCOT kneepad type SHORT or
LONG, as the kneepad pocket is height-adjustable.
Applications
Conversion EU Sizes / UK Sizes
82C42/26R
82C44/28R
82C46/30R
82C48/32R
82C50/34R
82C52/36R
82C54/38R
82C56/40R
82C58/42R
82C60/44R
82C62/46R
82C64/48R
82C66/50R
82C68/52R
76C44/28S
76C46/30S
76C48/32S
76C50/34S
76C52/36S
76C54/38S
76C56/40S
76C58/42S
90C46/30T
90C48/32T
90C50/34T
90C52/36T
90C54/38T
90C56/40T
90C58/42T
90C60/44T
90C62/46T
82C34/6R
82C36/8R
82C38/10R
82C40/12R
82C42/14R
82C44/16R
82C46/18R
82C48 /20R
82C50/22R
82C52/24R
82C54/26R
82C56/28R
76C34/6S
76C36/8S
76C38/10S
76C40/12S
76C42/14S
76C44/16S
76C46/18S
76C48/20S
76C50/22S
76C52/24S
76C54/26S
76C56/28S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/34 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
| Material | 88% polyester, 12% elastolefin |
Show UNSPSC/ECL@SS
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
- Usually arrives within 14 working days
Size
82/34
