MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 30.5R
MASCOT 18579 ACCELERATE TROUSERS
See technical informationReferences
Mascot:18579-442-18-82C46
Rubix:385A2963
EAN:5711074692125



Product details : MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 30.5R
Unique freedom of movement
● Material: 65 % polyester, 35 % cotton
● Weight: 270 g/m²
● Numerous elastic inserts
● Low waist with contoured waistband
● Ergonomically cut trouser legs
● Adjustable knee pockets made of durable CORDURA® fabric
● Pockets are integrated into the design
● Double stitching on the legs and in the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket with magnetic closure and detachable ID card holder
● Folding rule pocket, with CORDURA® fabric, with extra pockets
● Print and reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundering
● Washing temperature: 60 °C Application area: Crafts, industry, logistics
● Material: 65 % polyester, 35 % cotton
● Weight: 270 g/m²
● Numerous elastic inserts
● Low waist with contoured waistband
● Ergonomically cut trouser legs
● Adjustable knee pockets made of durable CORDURA® fabric
● Pockets are integrated into the design
● Double stitching on the legs and in the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket with magnetic closure and detachable ID card holder
● Folding rule pocket, with CORDURA® fabric, with extra pockets
● Print and reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundering
● Washing temperature: 60 °C Application area: Crafts, industry, logistics
dark anthracite, size 46
Technical specifications
Attributes
| Colour | anthracite |
|---|---|
| Size | 82/46 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 87.53 excl. VAT
/ Each
£ 105.04 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/46
