MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV YEL/DNAVY 32.5S
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV YEL/DNAVY
See technical informationReferences
Mascot:19079-511-17010 76C48
Rubix:384A0856
Manufacturer :19079-511-17010 76C48
EAN:5711074796038

Product details : MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV YEL/DNAVY 32.5S
MASCOT® ACCELERATE SAFE Trousers with knee pad pockets
- The stretch fabric stretches in all directions, providing the wearer with unrivaled freedom of movement, without constriction or chafing.
- The multifunctional stretch fabric combines low weight with very high durability. It is waterproof.
- The product is suitable for industrial laundering.
- Effective leg ventilation thanks to a zipper at the back of the thigh.
- The pocket for a tape measure has Kevlar® reinforcements - exceptional resistance to pointed and sharp objects.
- Can be fitted with hanging pockets 19450-126 that are attached with buttons.
- Made from durable CORDURA® material, the knee pad pockets allow adjustment and selection of the optimal position.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 76/48 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 275 g/m² |
| Material | 88% poliester/12% elastoolefiny |
Show UNSPSC/ECL@SS
£ 143.58 excl. VAT
/ Each
£ 172.30 incl. VAT
- Usually arrives within 14 working days
Size
76/48
