MASCOT 20384 CROSSOVER SWEATSHIRT ROYAL XS
MASCOT 20384-788-11 CROSSOVER SWEATSHIRT ROYAL BLUE
See technical informationSee documentsReferences
Mascot:20384-788-11 XS ONE
Rubix:239A7744
EAN:5711074771950

Documents
Product details : MASCOT 20384 CROSSOVER SWEATSHIRT ROYAL XS
Premium. Modern fit. Round neck. Rib knit at the neck, hem and cuffs. Reinforced band.
No pesticides or chemicals are used in the production of organic cotton; The recycled polyester is made from collected and recycled plastic; The material dries quickly and retains its color and shape after washing; The material is highly wear-resistant, so it lasts a long time; Tape over the seam at the neck so the seam does not irritate.
No pesticides or chemicals are used in the production of organic cotton; The recycled polyester is made from collected and recycled plastic; The material dries quickly and retains its color and shape after washing; The material is highly wear-resistant, so it lasts a long time; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; Recycled polyester content from certified partners; Organic cotton content from certified partners
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers that are members of the Bangladesh Accord
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers that are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 33.61 excl. VAT
/ Each
£ 40.33 incl. VAT
- Usually arrives within 14 working days
Size
xs
