MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 33.5R

MASCOT® ACCELERATE Trousers with hanging pockets

See technical information
References
Mascot:18531-442-09-82C49
Rubix:209A9268
EAN:5711074689415
brand logo
Technical specifications
Colourblack
Size82/49
Main materialpolyester
See all Specifications

Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 33.5R


MASCOT® ACCELERATE Trousers with hanging pockets

  • Numerous inserts of stretch material provide exceptional freedom of movement.
  • A low rise and an ergonomic waistband cut ensure the trousers adapt to the body’s movements.
  • An ergonomic leg shape developed to follow the body’s movements.
  • Hanging pockets made from abrasion-resistant CORDURA®.
  • The durable CORDURA® knee pad pockets allow adjustment and selection of the optimal position.
  • Available as standard in three leg lengths, allowing comfortable fitting and optimal placement of details according to individual preference.
  • The product is suitable for industrial laundering.

Technical specifications


Attributes
Colourblack
Size82/49
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
  • Usually arrives within 14 working days

Size

82/49
Select variants (37)