MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 28
MASCOT® ADVANCED Shorts with hanging pockets
See technical informationReferences
Mascot:17149-311-010-C43
Rubix:379A5933
EAN:5711074629565

Product details : MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 28
MASCOT® ADVANCED Shorts with hanging pockets
- The multifunctional stretch fabric combines low weight with very high durability. It is waterproof.
- The stretch fabric stretches in all directions, providing the wearer with unmatched freedom of movement without constriction or chafing.
- An anatomically shaped waistband that stabilizes during work in all positions.
- Practical hanging pockets made from durable CORDURA® fabric can easily be detached when not needed, when they need to be emptied, or when the shorts require washing.
- Tape measure pocket made from CORDURA® with additional pockets.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 43 |
| Main material | nylon |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
43
