MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 40.5T

MASCOT® ADVANCED Trousers with knee pad pockets

See technical information
References
Mascot:17179-311-33-90C56
Rubix:384A2708
EAN:5711074576203
brand logo
Technical specifications
Colourgreen
Size90/56
Main materialpolyamide
See all Specifications

Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 40.5T


MASCOT® ADVANCED Trousers with knee pad pockets

  • The stretch fabric extends in all directions, providing the wearer with unparalleled freedom of movement without constriction or chafing.
  • The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
  • Knee pad pockets made from durable CORDURA® fabric allow adjustment and selection of the optimal position.
  • Kneepads are easily inserted and removed from the side by opening the zipper. This does not require taking off the trousers.
  • Effective ventilation of the knee area thanks to a zipper on the side of the leg.
  • Available in three standard leg lengths, allowing comfortable fitting and optimal placement of details according to individual preference.
  • For this model we recommend kneepads 00718-100, which provide optimal comfort.

Technical specifications


Attributes
Colourgreen
Size90/56
Main materialpolyamide
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 101.92 excl. VAT
/ Each
£ 122.30 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

90/56
Select variants (41)