MASCOT 16869 DEVONPORT BIB & BRACE W/K PCTS HV ORG 46.5S
High Visibility overall Mascot
See technical informationReferences
Mascot:16869-860-14-76C62
Rubix:378A5310
EAN:5711074523306

Product details : MASCOT 16869 DEVONPORT BIB & BRACE W/K PCTS HV ORG 46.5S
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 76/62 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
Size
76/62
