MASCOT 19569 ACCELERATE SAFE BIB & BRACE W/K PCTS HV ORG/DANTH 32.5R
MASCOT AMK. OVERALL ACC.SAFE 19569-236
See technical informationReferences
Mascot:19569-236-1418-82C48
Rubix:378A4098
EAN:5711074872701

Product details : MASCOT 19569 ACCELERATE SAFE BIB & BRACE W/K PCTS HV ORG/DANTH 32.5R
Fluorescent, with reflective details. Two-coloured. Certain parts of the product feature stretch material. Combination of the lightweight fabric quality 236 and ULTIMATE STRETCH quality 511. Double-stitched at the trouser legs and the crotch. Ergonomically shaped trouser legs. Adjustable shoulder straps with short strong elastics and plastic buckles. By means of loops the ends of the shoulder straps can be tucked away. Chest pocket with flap, pen pocket, phone pocket and hidden snap fasteners. Adjustable waistband. Belt loops. D-ring. Fly with zipper. Front pockets. Back pockets with reinforcement. Hidden hammer loop on the right side. Reinforced folding rule pocket. Flapped pockets on the front of the thighs. Adjustable knee pockets made of durable CORDURA® (500 D). The height of the knee pocket is easy and individually adjustable. Thigh pocket with phone pocket and flap with hidden snap fasteners. With prints. The leg length can be extended by 3 cm by removing the red stitches on the inside. Certified in combination with knee protector type large in accordance with EN 14404-3.
Light and strong fabric quality with ripstop. Ripstop is a particularly tear-resistant weave that ensures the fabric lasts longer.; The product is a combination of durable fabric and stretch fabric, with the stretch fabric placed in areas where extra freedom of movement is needed.; Ergonomically shaped trouser legs follow the body's movements.; The knee pockets made of hard-wearing CORDURA® are adjustable so that the knee protectors always sit optimally.; Available in 3 standard leg lengths. This means you can always choose trousers with the best fit and all details sit in the right place.; The product can be industrially washed.
Light and strong fabric quality with ripstop. Ripstop is a particularly tear-resistant weave that ensures the fabric lasts longer.; The product is a combination of durable fabric and stretch fabric, with the stretch fabric placed in areas where extra freedom of movement is needed.; Ergonomically shaped trouser legs follow the body's movements.; The knee pockets made of hard-wearing CORDURA® are adjustable so that the knee protectors always sit optimally.; Available in 3 standard leg lengths. This means you can always choose trousers with the best fit and all details sit in the right place.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased directly by MASCOT from suppliers;The material in the products is dyed by suppliers with EN ISO 14001 certification
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 82/48 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 215 g/m² |
| Material | 70% polyester/30% cotton |
Show UNSPSC/ECL@SS
£ 133.68 excl. VAT
/ Each
£ 160.42 incl. VAT
- Usually arrives within 14 working days
Size
82/48
