MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 35.5
MASCOT BERMUDA 22149-605
See technical informationReferences
Mascot:22149-605-2489-29C51
Rubix:379A4905
EAN:5715411032735

Product details : MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 35.5
ULTIMATE STRETCH fabric with low weight and high abrasion resistance. With a water-repellent finish. Prepared for nail pockets with Click Pocket System. Hidden hammer loop. Double- and triple-stitched at the trouser legs and crotch. Ventilation openings at the back of the waistband. Belt loops. Zip fly. Front pockets. Back pockets, one of which has a flap. Folding-rule pocket reinforced with CORDURA® and with a small pocket on the outside. Button (removable) to attach a knife holder. Thigh pocket with phone pocket with magnetic closure and integrated ID card holder. Removable ID card holder. Flap pockets on the front of the thighs. Reflective effects.
Durable, ultra-light stretch provides unique freedom of movement.; Add your favorite nail pockets with the Click Pocket System.; Water- and dirt-repellent surface treatment.; Choose from two different lengths: 24 and 29 cm.
Durable, ultra-light stretch provides unique freedom of movement.; Add your favorite nail pockets with the Click Pocket System.; Water- and dirt-repellent surface treatment.; Choose from two different lengths: 24 and 29 cm.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from suppliers
Made in MASCOT's own factory in Laos or Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos or Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 29/51 |
| Main material | polyamide |
| Secondary colour | grey |
| Material | 89% recycled polyamide/11% elastane |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
29/51
