MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 31.5T
MASCOT® CUSTOMIZED Pants with knee pockets
See technical informationReferences
Mascot:22279-605-0689-90C47
Rubix:384A3318
EAN:5715411013222

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 31.5T
MASCOT® CUSTOMIZED Pants with knee pockets
- Durable, ultralight stretch provides exceptional freedom of movement.
- The Click Pocket System allows attachment of favorite hanging pockets.
- Additional ventilation ensures maximum comfort every day.
- Extremely durable knee pockets made of CORDURA® material provide excellent protection for the knees – without any compromise on quality.
- The surface is coated with a treatment that provides resistance to water and dirt.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 90/47 |
| Main material | polyamide |
| Secondary colour | grey |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 159.43 excl. VAT
/ Each
£ 191.32 incl. VAT
- Usually arrives within 14 working days
Size
90/47
