MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 29.5S
MASCOT® CUSTOMIZED Trousers with knee pockets
See technical informationReferences
Mascot:22279-605-2489-76C45
Rubix:384A3416
EAN:5715411012027

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 29.5S
MASCOT® CUSTOMIZED Trousers with knee pockets
- Durable, ultra-light stretch provides exceptional freedom of movement.
- Click Pocket System allows attachment of preferred hanging pockets.
- Additional ventilation guarantees maximum comfort every day.
- Extremely durable knee pockets made of CORDURA® material provide excellent protection for the knees – with no compromises in terms of quality.
- The surface is coated with a treatment that provides resistance to water and dirt.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 76/45 |
| Main material | polyamide |
| Secondary colour | grey |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Usually arrives within 14 working days
Size
76/45
