MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 38.5R
MASCOT® CUSTOMIZED Trousers with knee pockets
See technical informationReferences
Mascot:22279-605-5409-82C54
Rubix:384A3610
EAN:5715411014113

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 38.5R
MASCOT® CUSTOMIZED Trousers with knee pockets
- Durable, ultralight stretch fabric ensures exceptional freedom of movement.
- Click Pocket System allows attachment of your favorite hanging pockets.
- Additional ventilation ensures maximum comfort every day.
- Extremely durable knee pockets in CORDURA® material provide excellent protection for the knees – with no compromise on quality.
- The surface is treated with a finish that provides resistance to water and dirt.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| Size | 82/54 |
| Main material | polyamide |
| Secondary colour | black |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Usually arrives within 14 working days
Size
82/54
