MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 48.5R
MASCOT® CUSTOMIZED Trousers with knee pockets
See technical informationReferences
Mascot:22279-605-85-82C64
Rubix:384A3701
EAN:5715411008341

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 48.5R
MASCOT® CUSTOMIZED Trousers with knee pockets
- Durable, ultralight stretch provides exceptional freedom of movement.
- Click Pocket System enables attachment of preferred hanging pockets.
- Additional ventilation ensures maximum comfort every day.
- Extremely durable knee pockets made of CORDURA® material perfectly protect these areas of the body – with no compromises in quality.
- The surface is coated with a treatment that provides resistance to water and dirt.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 82/64 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 204.37 excl. VAT
/ Each
£ 245.24 incl. VAT
- Usually arrives within 14 working days
Size
82/64
