MASCOT 51590 GIMONT HOODIE W/ZIPPER GRASS GREEN 4XL
MASCOT HOODIE GIMONT 51590-970
See technical informationReferences
Mascot:51590-970-333-4XL
Rubix:378A8915
EAN:5711074495764

Product details : MASCOT 51590 GIMONT HOODIE W/ZIPPER GRASS GREEN 4XL
Basic. Combed cotton. Combed interior. Modern fit. Hood with lining. Separating zipper. Front pockets. Tricot at the hem and at the cuffs. Reinforcement at the neck. Reinforced ribbing.
Combed cotton, comfortable and warm.; The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and at the cuffs.; Tape over the seam at the neck so the seam does not irritate.
Combed cotton, comfortable and warm.; The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and at the cuffs.; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Usually arrives within 14 working days
