References
Mascot:51589-970-06-4XL
Rubix:378A8585
EAN:5711074465385

Product details : MASCOT 51589 REVEL HOODIE WHITE 4XL
Basic. Modern fit. Combed inside. Hood with lining. Front pockets. Rib at the hem and at the cuff. Reinforcement at the neck. Reinforced ribbing.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Rib at the hem and at the cuff.; Tape over the seam at the neck so that the seam does not irritate.
The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Rib at the hem and at the cuff.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have worked with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have worked with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
