MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH 4XL
MASCOT JACKET ACCEL. SAFE 19001-449
See technical informationReferences
Mascot:19001-449-1418-4XL
Rubix:379A0907
EAN:5711074872923

Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH 4XL
Fluorescent with straight, vertical and slanted reflective elements. Two-coloured. High breathability and wind- and waterproof. Taped seams. Detachable padded hood with adjustable elastic drawcord. Closure with zip and double storm flap. Inner pockets - both with zips and one made of mesh. Detachable ID card holder. Chest pocket with waterproof zip. Front pockets with waterproof zips. High collar. Ribbed fabric on the inside at the lower front of the jacket. The back panel can be shortened or lengthened. The extra fabric can be folded up using press studs. Elastic at the wrist. With prints.
Breathable, wind- and waterproof with taped seams.; Very good protection against extreme weather conditions due to the double storm flap.; Chest pocket with waterproof zip.; Front pockets with waterproof zips.; The back panel can be shortened or lengthened. The extra fabric can be folded up using press studs.
Breathable, wind- and waterproof with taped seams.; Very good protection against extreme weather conditions due to the double storm flap.; Chest pocket with waterproof zip.; Front pockets with waterproof zips.; The back panel can be shortened or lengthened. The extra fabric can be folded up using press studs.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from suppliers;The material in the products is dyed at suppliers with bluesign® and EN ISO 14001 certification
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 288.73 excl. VAT
/ Each
£ 346.48 incl. VAT
- Usually arrives within 14 working days
