MASCOT 15379 MANHATTAN JEANS WASHED BLUE DENIM 36S
MASCOT JEANS MANHATTAN 15379-869
See technical informationReferences
Mascot:15379-869-76-W36L30
Rubix:379A0351
EAN:5711074387847

Product details : MASCOT 15379 MANHATTAN JEANS WASHED BLUE DENIM 36S
Double-stitched at the trouser legs and the crotch. Low waist and pre-shaped waistband. Belt loops. Fly with zipper. Front pockets. Back pockets. Right back pocket with extra pocket.
Modern, comfortable fit.; Double-stitched seams on the trouser legs.; The low waist with pre-shaped waistband ensures the trousers follow the body's movements and provide support.; Fly with zipper.; Right back pocket with extra pocket.
Modern, comfortable fit.; Double-stitched seams on the trouser legs.; The low waist with pre-shaped waistband ensures the trousers follow the body's movements and provide support.; Fly with zipper.; Right back pocket with extra pocket.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All material and accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 36/30 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 410 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 74.59 excl. VAT
/ Each
£ 89.51 incl. VAT
- Usually arrives within 14 working days
Size
36/30
