References
Mascot:15379-869-66-W33L36
Rubix:379A0321
EAN:5711074362684

Product details : MASCOT 15379 MANHATTAN JEANS WASHED DARK BLUE DENIM 33T
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 33/36 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 410 g/m² |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
Size
33/36
