MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 28.5R

MASCOT PASADENA TROUSERS

See technical information
References
Mascot:07479-330-09 82C44
Rubix:2521041
Manufacturer :07479-330-09 82C44
EAN:5707209561602
Pants Pasadena 07479-330-09 / 82C44
Technical specifications
Colourblack
Size28.5
Main materialpolyester
See all Specifications

Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 28.5R


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.

Technical specifications


Attributes
Logistic Weight700 g
Colourblack
Size28.5
Main materialpolyester
Secondary colourno secondary color
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
  • Usually arrives within 14 working days

Size

Main material

Select variants (14)