MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 30.5R


MASCOT PASADENA TROUSERS

References
mascot:07479-330-09-30.5
rubix:2521042
ean:5707209561626
brand logo
brand logo
Technical specifications
Colourblack
Size30,5r
Main materialcotton
See all Specifications

Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 30.5R


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.

Technical specifications


Attributes
Colourblack
Size30,5r
Main materialcotton
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 38.56 excl. VAT
/ Each
£ 46.27 incl. VAT
  • Usually arrives within 14 working days