MASCOT 51587 BANDOL POLO SHIRT GREY FLK XL
MASCOT POLO SHIRT BANDOL 51587-969
See technical informationReferences
Mascot:51587-969-08-XL
Rubix:379A2638
EAN:5711074481583

Product details : MASCOT 51587 BANDOL POLO SHIRT GREY FLK XL
Basic. Modern fit. Button fastening. Tricot in the collar and at the sleeves. Reinforced hem.
Modern, comfortable fit with optimal freedom of movement.; Button fastening.; Tape over the seam at the neck, so the seam does not irritate.; Tricot collar.; Tricot at the arms.
Modern, comfortable fit with optimal freedom of movement.; Button fastening.; Tape over the seam at the neck, so the seam does not irritate.; Tricot collar.; Tricot at the arms.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by monitored partners who have been working with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by monitored partners who have been working with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 95% cotton/5% elastane |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Usually arrives within 14 working days
