References
Mascot:51587-969-06-M
Rubix:379A2629
EAN:5711074481361

Product details : MASCOT 51587 BANDOL POLO SHIRT WHITE M
Basic. Modern fit. Button closure. Tricot in the collar and at the sleeves. Reinforced hem.
Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tape over the seam at the neck so that the seam does not irritate.; Tricot collar.; Tricot at the sleeves.
Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tape over the seam at the neck so that the seam does not irritate.; Tricot collar.; Tricot at the sleeves.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 95% cotton/5% elastane |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Usually arrives within 14 working days
