References
Mascot:51587-969-03-L
Rubix:379A2621
EAN:5711074481187

Product details : MASCOT 51587 BANDOL POLO SHIRT GREEN L
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Usually arrives within 14 working days
