MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET WHITE S
MASCOT SHELL JACKET 22001-657
See technical informationReferences
Mascot:22001-657-06-S
Rubix:379A1165
EAN:5715411007122

Product details : MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET WHITE S
ULTIMATE STRETCH fabric with low weight. Breathable, wind- and waterproof. Taped seams. Fastening with zipper and internal storm flap. Detachable hood. The sides of the hood are fitted with transparent plastic. High collar. Chest pocket with zipper. Front pockets with zipper. Detachable ID card holder. Ergonomically shaped sleeves provide extra freedom of movement. Inner pockets. Elastic cuffs. Tricot (hidden in the storm flap) at the wrist. Thumb openings in the sleeves. Extended back. Zipper at the bottom of the back for printing/embroidery. Reflective effects.
Ultralight stretch for maximum comfort, day after day.; Breathable, wind- and waterproof.; Well-fitting hood with transparent sides so you have better visibility.; Reflectors on the sleeves increase your visibility in the dark.; Large proportion of recycled polyester in the main material.
Ultralight stretch for maximum comfort, day after day.; Breathable, wind- and waterproof.; Well-fitting hood with transparent sides so you have better visibility.; Reflectors on the sleeves increase your visibility in the dark.; Large proportion of recycled polyester in the main material.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; All materials and all accessories are purchased directly by MASCOT from the suppliers
Made in MASCOT's own factory in Laos or Vietnam; Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos or Vietnam; Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
Show UNSPSC/ECL@SS
£ 162.40 excl. VAT
/ Each
£ 194.88 incl. VAT
- Usually arrives within 14 working days
