MASCOT 18082 ACCELERATE T-SHIRT AZURE BLUE/DNAVY S
MASCOT SHIRT ACCELERATE 18082-250
See technical informationReferences
Mascot:18082-250-91010-S ONE
Rubix:385A3772
EAN:5711074733149

Product details : MASCOT 18082 ACCELERATE T-SHIRT AZURE BLUE/DNAVY S
Premium. Modern fit. Strong quality. Combed cotton. Pre-shrunk. Crew neck. Reinforced collar.
Combed cotton, comfortable and warm.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck, so that the seam does not irritate.; Place for logo.
Combed cotton, comfortable and warm.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck, so that the seam does not irritate.; Place for logo.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Manufactured in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Manufactured by suppliers who are members of the Bangladesh Accord
Manufactured in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Manufactured by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | navy |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Gender | men |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 25.72 excl. VAT
/ Each
£ 30.86 incl. VAT
- Usually arrives within 14 working days
