References
Mascot:20182-959-010-XS ONE
Rubix:385A0446
Manufacturer :20182-959-010-XS ONE
EAN:5711074758142

Product details : MASCOT 20182 CROSSOVER T-SHIRT DNAVY XS
Premium Performance. Modern fit. Strong quality. Combed cotton. Pre-shrunk. Crew neck. Tricot at the neck. Reinforced ribbing. Suitable for name label, HF-chip and UHF-chip. Suitable for industrial washing.
The product can be industrially washed.; The product retains its colour and shape well after washing.; Suitable for placement of an HF-chip.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck so the seam does not irritate.
The product can be industrially washed.; The product retains its colour and shape well after washing.; Suitable for placement of an HF-chip.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ Each
£ 17.08 incl. VAT
- Usually arrives within 14 working days
