MASCOT 51605 ARICA T-SHIRT DNAVY XL

MASCOT SHIRT MM ARICA 51605-954

See technical information
References
Mascot:51605-954-010-XL
Rubix:385A1126
EAN:5711074469802
MASCOT T-SHIRT ARICA MARINE M XL
Technical specifications
Colournavy
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 51605 ARICA T-SHIRT DNAVY XL


Basic. Modern fit. Round neck. Tricot at the neck. Reinforced trim.
100% cotton, absorbent and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the neck.; The neck hem is finished with a soft material to prevent irritation.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colournavy
Sizexl
Main materialcotton
Secondary colourno secondary color
Grammage140 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)