References
Mascot:51585-967-08-M
Rubix:385A1065
EAN:5711074492626

Product details : MASCOT 51585 VENCE T-SHIRT GREY FLK M
Basic. Slim fit. Round neck. Tricot at the neck. Reinforced hem.
Combed cotton, comfortable and warm.; The slimmest fit in the MASCOT range - fits close to the body and follows all movements.; Tricot at the neck.; Tape over the seam at the neck so that the seam does not irritate.
Combed cotton, comfortable and warm.; The slimmest fit in the MASCOT range - fits close to the body and follows all movements.; Tricot at the neck.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days
