MASCOT 51583 ARRAS T-SHIRT AZURE BLUE 3XL
MASCOT SHIRT WOMEN ARRAS 51583-967
See technical informationReferences
Mascot:51583-967-91-3XL
Rubix:385A0865
EAN:5711074487448

Product details : MASCOT 51583 ARRAS T-SHIRT AZURE BLUE 3XL
Basic. Women's fit. Round neckline. Tricot at the neck. Reinforced trim.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Tricot at the neckline.; Tape over the seam at the neck so the seam does not irritate.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Tricot at the neckline.; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Gender | ladies |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Usually arrives within 14 working days
