MASCOT 20492 CROSSOVER LADIES T-SHIRT FOREST GREEN M
MASCOT SHIRT WOMEN CROSSOVER 20492-786
See technical informationReferences
Mascot:20492-786-34-M ONE
Rubix:385A4507
EAN:5711074995424

Product details : MASCOT 20492 CROSSOVER LADIES T-SHIRT FOREST GREEN M
Premium. Feminine fit. Round neck. Tricot at the neck. Reinforced hem.
Specially tailored women's model.; No pesticides or chemicals are used in the production of the organic cotton.; The recycled polyester is made from collected and recycled plastic.; The material dries quickly and retains its color and shape after washing.; The material is very abrasion-resistant, which makes it long-lasting.; Tape over the seam at the neck so the seam does not irritate.
Specially tailored women's model.; No pesticides or chemicals are used in the production of the organic cotton.; The recycled polyester is made from collected and recycled plastic.; The material dries quickly and retains its color and shape after washing.; The material is very abrasion-resistant, which makes it long-lasting.; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; Content of recycled polyester from certified partners; Content of organic cotton from certified partners
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 160 g/m² |
| Gender | ladies |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ Each
£ 14.84 incl. VAT
- Usually arrives within 14 working days
