MASCOT 18391 ACCELERATE LADIES T-SHIRT LONG SLEEVE DANTH/BLACK 3XL
MASCOT SHIRT WOMEN L/S ACC. 18391-959
See technical informationReferences
Mascot:18391-959-1809-3XLONE
Rubix:385A4610
Manufacturer :18391-959-1809-3XLONE
EAN:5711074734955

Product details : MASCOT 18391 ACCELERATE LADIES T-SHIRT LONG SLEEVE DANTH/BLACK 3XL
Premium Performance. Women's fit. High-quality. Combed cotton. Pre-shrunk. Round neck. Reinforced neckband. Print on parts of the product.
Specially tailored women's model.; Combed cotton, comfortable and warm.; Tape over the seam at the neck so the seam does not irritate.; Place for logo.; The product can be industrially washed.
Specially tailored women's model.; Combed cotton, comfortable and warm.; Tape over the seam at the neck so the seam does not irritate.; Place for logo.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | anthracite |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | black |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Gender | ladies |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 45.68 excl. VAT
/ Each
£ 54.82 incl. VAT
- Usually arrives within 14 working days
