MASCOT 50635 FRONTLINE KNITTED JUMPER GREY FLK 2XL
MASCOT SWEATER FRONTLINE 50635-989
See technical informationReferences
Mascot:50635-989-08-2XL
Rubix:379A0457
EAN:5711074521180

Product details : MASCOT 50635 FRONTLINE KNITTED JUMPER GREY FLK 2XL
Premium. Modern fit. V-neck. Tricot at the neck and at the wrist.
Enjoy high wearing comfort thanks to the natural properties of merino wool.; Temperature-regulating, moisture-absorbing and dirt-repellent.; Modern fit that follows the body, with good freedom of movement.; Tricot at the neck and sleeves.
Enjoy high wearing comfort thanks to the natural properties of merino wool.; Temperature-regulating, moisture-absorbing and dirt-repellent.; Modern fit that follows the body, with good freedom of movement.; Tricot at the neck and sleeves.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners of MASCOT
Produced in Bangladesh by controlled partners of MASCOT
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | acryl/wool |
| Secondary colour | no secondary color |
| Grammage | 240 g/m² |
| Material | 50% acrylic/50% wool (merino) |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
