MASCOT 50635 FRONTLINE KNITTED JUMPER DANTH/LIGHT GREY FLK XL
MASCOT SWEATER FRONTLINE 50635-989
See technical informationReferences
Mascot:50635-989-18088-XL
Rubix:379A0477
EAN:5711074521487

Product details : MASCOT 50635 FRONTLINE KNITTED JUMPER DANTH/LIGHT GREY FLK XL
Premium. Modern fit. V-neck. Tricot at the neck and cuffs.
Enjoy high wearing comfort thanks to the natural properties of merino wool.; Temperature-regulating, sweat-absorbing and dirt-repellent.; Modern fit that follows the body, with good freedom of movement.; Tricot at the neck and sleeves.
Enjoy high wearing comfort thanks to the natural properties of merino wool.; Temperature-regulating, sweat-absorbing and dirt-repellent.; Modern fit that follows the body, with good freedom of movement.; Tricot at the neck and sleeves.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by MASCOT's controlled partners
Produced in Bangladesh by MASCOT's controlled partners
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | acryl/wool |
| Secondary colour | grey |
| Grammage | 240 g/m² |
| Material | 50% acrylic/50% wool (merino) |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
