References
Mascot:51579-965-010-4XL
Rubix:385A0632
EAN:5711074470662

Product details : MASCOT 51579 CALAIS T-SHIRT DNAVY 4XL
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 175 g/m² |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Usually arrives within 14 working days
