References
Mascot:51579-965-010-XL
Rubix:385A0638
EAN:5711074470761

Product details : MASCOT 51579 CALAIS T-SHIRT DNAVY XL
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 175 g/m² |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Usually arrives within 14 working days
