MASCOT 18381 ACCELERATE T-SHIRT LONG SLEEVE DANTH/BLACK XS
MASCOT T-SHIRT LM ACCELERATE 18381-959
See technical informationReferences
Mascot:18381-959-1809-XS
Rubix:385A1296
EAN:5711074737680

Product details : MASCOT 18381 ACCELERATE T-SHIRT LONG SLEEVE DANTH/BLACK XS
Premium Performance. Modern fit. Durable quality. Combed cotton. Pre-shrunk. Round neck. Reinforced collar. Print on parts of the product.
Modern, comfortable fit with optimal freedom of movement.; Combed cotton, comfortable and warm.; Tape over the seam at the neck so the seam does not irritate.; Place for logo.; The product can be industrially washed.
Modern, comfortable fit with optimal freedom of movement.; Combed cotton, comfortable and warm.; Tape over the seam at the neck so the seam does not irritate.; Place for logo.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | cotton |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
