MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 30.5S
Workwear trousers Mascot
See technical informationReferences
Mascot:17079-311-010-76C46
Rubix:384A2274
EAN:5711074564071

Product details : MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 30.5S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/46 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 138.63 excl. VAT
/ Each
£ 166.36 incl. VAT
- Usually arrives within 14 working days
Size
76/46
