Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 52.5
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 52.5
Shorts Mascot
References
mascot:
17149-311-010-C68
rubix:
379A5950
ean:
5711074629732
Technical specifications
Colour
navy
Size
c68
Main material
nylon
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 52.5
Technical specifications
Attributes
Colour
navy
Size
c68
Main material
nylon
Grammage
250
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.05
excl. VAT
/
Each
£
134.46
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12049 STUTTGART SHORTS DANTH/BLACK 32.5
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 36"""
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS WHITE/DANTH 40.5
MASCOT 18149 ACCELERATE SHORTS GREEN 38.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 30.5
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 44.5
MASCOT 15749 SUNBURY SHORTS ROYAL/DNAVY 28.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS ROYAL/DNAVY 44.5
MASCOT 06049 BORBA SHORTS LONG DNAVY 30.5
MASCOT 18048 ACCELERATE LADIES SHORTS GREEN 24
MASCOT 00949 LIDO SHORTS ANTH/BLACK 34.5
"REGATTA TRJ388 41C HEROIC CARGO SHIRT DARK KHAKI 32"""
MASCOT 18044 ACCELERATE LADIES SHORTS DNAVY 26
MASCOT 12049 STUTTGART SHORTS GREEN/BLACK 34.5
"REGATTA TRJ494 800 INFILTRATE SHORTS BLACK 30"""