MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 34.5S
MASCOT TROUSERS ACCEL. SAFE 19379-510
See technical informationReferences
Mascot:19379-510-01014-76C50
Rubix:384A8481
EAN:5711074897216

Product details : MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 34.5S
Fluorescent contrast colour with reflective details. The polyester is made from recycled sources. With a water-repellent finish. Two-tone. Lightweight. ULTIMATE STRETCH fabric with extra low weight and high abrasion resistance. Double-stitched at the trouser legs and crotch. Concealed button fastening. Ergonomically shaped trouser legs. Belt loops. Zip fly. Front pockets. Back pockets with reinforcement. Flap pockets on the front of the thighs. Thigh pocket with phone pocket and flap with concealed press stud and integrated ID card holder. Detachable ID card holder. Thigh pocket with flap with space for a handheld scanner. CORDURA® (1000 D) reinforcement on the knee. With prints. The leg length can be extended by 3 cm by removing the red stitching on the inside.
The stretch fabric is elastic in all directions and therefore offers unique freedom of movement.; The multifunctional stretch fabric combines low weight with very high abrasion resistance and is also water-repellent.; Ergonomically shaped trouser legs follow the body's movements.; CORDURA® (1000 D) reinforcement on the knee.; Standard available in 3 leg lengths. Thus you can always choose trousers with the best fit and all details are in the right place.; The product can be industrially laundered.
The stretch fabric is elastic in all directions and therefore offers unique freedom of movement.; The multifunctional stretch fabric combines low weight with very high abrasion resistance and is also water-repellent.; Ergonomically shaped trouser legs follow the body's movements.; CORDURA® (1000 D) reinforcement on the knee.; Standard available in 3 leg lengths. Thus you can always choose trousers with the best fit and all details are in the right place.; The product can be industrially laundered.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; Proportion of recycled polyester from certified partners; All materials and accessories are purchased by MASCOT directly from the suppliers; The material in the products is dyed by suppliers with bluesign® certification
Made in MASCOT's own factory in Vietnam; Manufactured in a production facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam; Manufactured in a production facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/50 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | orange |
| Grammage | 205 g/m² |
| Material | 83% recycled polyester/17% elastolefin |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
Size
76/50
