Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 34.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 34.5T
Workwear trousers Mascot
References
mascot:
16179-230-09-90C50
rubix:
384A9980
ean:
5711074451524
Technical specifications
Colour
black
Size
90c50
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 34.5T
Technical specifications
Attributes
Colour
black
Size
90c50
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 28"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 40.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 27R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 33.5T
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 44.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 34.5S
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 45S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 38.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 40S
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 30.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 48.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 29.5S
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 33.5T
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 38.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 32T