Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 30.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 30.5T
Workwear trousers Mascot
References
mascot:
16279-230-11010-90C46
rubix:
385A0007
ean:
5711074452088
Technical specifications
Colour
blue
Size
90c46
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 30.5T
Technical specifications
Attributes
Colour
blue
Size
90c46
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER NAVY 34R
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 30"" S"
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 38.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 50.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 34.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 33.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 54.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 31.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 52.5R
HELLYHAN 77480_990-C48 WOMENS LUNA PANT BLACK W36
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 40.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 38.5T
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 42IN REGULAR
MASCOT 17279 ADVANCED TROUSERS BLACK 28R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 34.5R