Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 33.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 33.5R
Workwear trousers Mascot
References
mascot:
16179-230-010-82C49
rubix:
384A9933
ean:
5711074450565
Technical specifications
Colour
navy
Size
82c49
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 33.5R
Technical specifications
Attributes
Colour
navy
Size
82c49
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 36.5R
"REGATTA TRJ368R STRATEGIC TROUSERS ASH 34"" R"
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 35.5R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 33.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 30.5R
MASCOT 00579 MONTANA TROUSERS WHITE 42.5T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 42.5R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 33"" R"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/DANTH 31.5T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 44.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 44.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 28R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 32.5S
HELLYHAN 77574_990-C62 KENSINGTON PANT BLACK W45.5
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 38R