Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 38.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 38.5R
Workwear trousers Mascot
References
mascot:
16179-230-010-82C54
rubix:
384A9937
ean:
5711074450640
Technical specifications
Colour
navy
Size
82c54
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 38.5R
Technical specifications
Attributes
Colour
navy
Size
82c54
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER BLACK 36R
"REGATTA TRJ330L ACTION TROUSERS BLACK 46"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 28.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 38.5S
MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 33.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 44.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 42R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 33.5S
ORN 2500 CONDOR COMBAT TROUSER ROYAL 46S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 42.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 40.5R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 28R
PORTWEST PW352-YEL/BLA-XL HI-VIS WINTER COVERALL YELLOW/BLACK XL
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 32.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 44.5T