MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 31.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:16179-230-010-90C47
Rubix:384A9946
EAN:5711074450824

Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 31.5T
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 90/47 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 60.59 excl. VAT
/ Each
£ 72.71 incl. VAT
- Usually arrives within 14 working days
Size
90/47
